Skip Content

Exhaust Ventilator,42 In,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Ventilator, 42 In, 208-230/460 V

Price $2,876.00 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7AE17
  • Mfr. Model # 7AE17
  • UNSPSC # 40101502
  • Catalog Page # 4146
  • Shipping Weight 658.72 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Ventilator
  • TypeAxial Belt Drive Downblast
  • Propeller Dia. (In.)42
  • CFM @ 0.000-In. SP14,489
  • CFM @ 0.125-In. SP13,318
  • CFM @ 0.250-In. SP11,856
  • CFM @ 0.375-In. SP9793
  • Max. Ambient Temp. (F)104
  • Max. Inlet Temp. (Deg. F)104
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps4.4-4.0/2.0
  • Motor HP1-1/2
  • Max. BHP1.80
  • Bearing TypeRegreasable Pillow Block
  • Motor RPM1735
  • Motor Type3-Phase
  • Motor EnclosureOpen Dripproof
  • Height (In.)40-1/2
  • Width (In.)78
  • Max. Depth (In.)72
  • Mounting PositionHorizontal
  • Frame MaterialGalvanized Steel
  • Propeller MaterialSteel
  • Number of Blades6
  • Fan RPM608
  • Bearing Size (In.)1-1/4
  • Shaft Dia. (In.)1-1/4
  • Assembled/UnassembledUnassembled
  • IncludesHood and Drive Package
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hooded Axial Belt-Drive Roof Ventilators

• Max. inlet air temperature: 104°F
Designed for roof-mounted exhaust or supply of clean air in factories, warehouses, and other large facilities. Heavy-gauge galvanized steel construction features hinged hood with bird screen, providing convenient access to motor and drives. Strong, weathertight hood is constructed of interlocking arched galvanized panels. Bird screen and hood come preassembled (except 54" and 60" sizes). Base requires field assembly with hardware provided. Housing, fan, and drive packages are shipped separately. Reversible exhaust/supply ventilators include wall-mounted reversing switch.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.