Skip Content

Downblast Vent,Belt Drive,30-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Downblast Vent, Belt Drive, 30-1/2 In

Price $3,172.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 7A677
  • Mfr. Model # 7A677
  • UNSPSC # 40101502
  • Catalog Page # 4143
  • Shipping Weight 338.99 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDownblast Ventilator
  • Drive TypeBelt
  • Wheel Dia.30-1/2"
  • CFM @ 0.000-In. SP14,416
  • CFM @ 0.125-In. SP14,157
  • CFM @ 0.250-In. SP13,898
  • CFM @ 0.375-In. SP13,639
  • CFM @ 0.500-In. SP13,335
  • CFM @ 0.625-In. SP13,028
  • CFM @ 0.750-In. SP12,716
  • CFM @ 0.875-In. SP12,402
  • CFM @ 1.000-In. SP12,073
  • CFM @ 1.250-In. SP11,379
  • CFM @ 1.500-In. SP10,536
  • Sones @ 0.125-In. SP @ 5 Ft.28
  • Sones @ 0.250-In. SP @ 5 Ft.28
  • Sones @ 0.500-In. SP @ 5 Ft.27
  • CFM @ 1.75-In. SP9568
  • CFM @ 2.000-In. SP7963
  • Motor Voltage208-230/460
  • Phase3
  • Hz60
  • Motor HP5
  • Max. BHP5.09
  • RPM890
  • Base Width42"
  • Base Length42"
  • Base Height1 3/4"
  • Overall Dia.50"
  • Overall Height36"
  • Shaft Dia. Wheel End1"
  • Mounting LocationRoof
  • Shaft Dia. Sheave End1"
  • Max. Inlet Temp.180 Degrees
  • Housing MaterialSpun Aluminum
  • Wheel MaterialAluminum
  • Wheel TypeBackward Inclined Centrifugal
  • Speed ControllableNo
  • Adj. 12 3/8"H Roof Curb Stock No.3C438
  • Adj. 6 3/8"H Roof Curb Stock No.4C455
  • Assembled/UnassembledUnassembled
  • Recommended 12 In. Fixed Curb Item No.4HX51
  • Recommended 8 In. Fixed Curb Item No.4HX43
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.