Skip Content

11", Assembled Downblast Ventilator with Motor, Direct-Drive, EC Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

11", Assembled Downblast Ventilator with Motor, Direct-Drive, EC Motor

Price $860.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DVT2
  • Mfr. Model # 5DVT2
  • UNSPSC # 40101502
  • Catalog Page # 3706
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This variable-speed, downblast roof mount ventilator allows up to 80% useable turndown and eliminates the need for a speed control. It features electronically commutated motor (ECM) technology, a variable speed motor, and a potentiometer dial pre-mounted on the motor to control speed. It addition to quiet and cool operation, the motor does not require belt or pulley maintenance, and is engineered to offer long service life due to lower running temperatures.

View More

Technical Specs

  • Item Downblast Ventilator with Motor
  • Drive Type Direct-Drive
  • Number of Speeds Variable
  • Wheel Dia. 11"
  • CFM @ 0.000-In. SP 729/966/1462
  • CFM @ 0.125-In. SP 623/883/1405
  • CFM @ 0.250-In. SP 473/805/1351
  • CFM @ 0.375-In. SP -/702/1298
  • CFM @ 0.500-In. SP -/507/1250
  • CFM @ 0.625-In. SP -/-/1193
  • CFM @ 0.750-In. SP -/-/1126
  • CFM @ 0.875-In. SP -/-/1052
  • CFM @ 1.000-In. SP -/-/955
  • Sones @ 0.125-In. SP @ 5 Ft. 3.7/6.0/11.8
  • Sones @ 0.250-In. SP @ 5 Ft. 2.9/5.7/11.4
  • Sones @ 0.500-In. SP @ 5 Ft. -/4.1/10.9
  • Motor Voltage 115
  • Phase 1
  • Hz 60
  • Max. Operating Amps 3.9
  • Motor HP 1/4
  • Motor Type EC Motor
  • Max. BHP 0.04/0.09/0.31
  • RPM 860/1140/1725
  • Base Width 22"
  • Base Length 22"
  • Base Height 1-3/4"
  • Overall Dia. 24-3/8"
  • Overall Height 23-3/4"
  • Shaft Dia. Wheel End 1/2"
  • Max. Inlet Temp. 130 Degrees
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Speed Control 43Y140
  • Speed Controllable Yes
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Assembled/Unassembled Assembled
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • Agency Compliance UL/cUL 705
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.