Skip Content

8-1/4", Assembled Downblast Ventilator with Motor, Direct-Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8-1/4", Assembled Downblast Ventilator with Motor, Direct-Drive

Price $367.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DVR6
  • Mfr. Model # 5DVR6
  • UNSPSC # 40101502
  • Catalog Page # 3706
  • Shipping Weight 18.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton ventilators are designed for continuous operation to exhaust general clean, foul air, and odors. Typically used for short and/or average resistance duct work. Weather resistant ventilators feature housings with a rigid internal support structure, a birdscreen and a steel drive frame. All ventilators are UL/cUL listed Standard 705.

View More

Technical Specs

  • Item Downblast Ventilator with Motor
  • Drive Type Direct-Drive
  • Number of Speeds 3
  • Wheel Dia. 8-1/4"
  • CFM @ 0.000-In. SP 187/231/276
  • CFM @ 0.125-In. SP 110/178/232
  • CFM @ 0.250-In. SP -/92/176
  • CFM @ 0.375-In. SP -/-/-
  • CFM @ 0.500-In. SP -/-/-
  • CFM @ 0.625-In. SP -/-/-
  • CFM @ 0.750-In. SP -/-/-
  • Sones @ 0.125-In. SP @ 5 Ft. 1.8/2.9/4.5
  • Sones @ 0.250-In. SP @ 5 Ft. -/2.7/4.3
  • Motor Voltage 115
  • Phase 1
  • Hz 60
  • Max. Operating Amps 0.68/0.77/1
  • Motor HP 1/30
  • Max. BHP 0.01/0.01/0.02
  • RPM 1050/1300/1550
  • Base Width 19"
  • Base Length 19"
  • Base Height 1-3/4"
  • Overall Dia. 19-3/8"
  • Overall Height 12-1/8"
  • Shaft Dia. Wheel End 5/16"
  • Max. Inlet Temp. 130 Degrees
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Speed Control 48C172
  • Speed Controllable Yes
  • Adj. 12 3/8"H Roof Curb Stock No. 4C670
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Assembled/Unassembled Assembled
  • Recommended 12 In. Fixed Curb Item No. 5EFJ2
  • Agency Compliance CSA Certified Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.