Skip Content

Assembled Upblast Ventilator with Motor, 11" Wheel Dia., Direct-Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Assembled Upblast Ventilator with Motor, 11" Wheel Dia., Direct-Drive

Price $678.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DVP6
  • Mfr. Model # 5DVP6
  • UNSPSC # 40101502
  • Catalog Page # 3700
  • Shipping Weight 32.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton ventilators are designed for continuous operation to exhaust foul air, fumes, odors and grease-laden vapors. Weather resistant ventilators feature spun aluminum curb, galvanized metal motor base, and supports. Motor compartment is cooled by fresh outside air. Units are speed controllable for UL/cUL 705 applications only.

View More

Technical Specs

  • Item Upblast Ventilator with Motor
  • Drive Type Direct-Drive
  • Number of Speeds 3
  • Wheel Dia. 11"
  • CFM @ 0.000-In. SP 711/880/1049
  • CFM @ 0.125-In. SP 570/774/964
  • CFM @ 0.250-In. SP 381/641/861
  • CFM @ 0.375-In. SP -/484/747
  • CFM @ 0.500-In. SP -/199/616
  • CFM @ 0.625-In. SP -/-/442
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 0.875-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 1.250-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • Sones @ 0.125-In. SP @ 5 Ft. 4.5/6.7/9.3
  • Sones @ 0.250-In. SP @ 5 Ft. 4.5/6.4/8.5
  • Sones @ 0.500-In. SP @ 5 Ft. -/6.8/8.1
  • Assembled/Unassembled Assembled
  • Motor Voltage 115
  • Phase 1
  • Hz 60
  • Max. Operating Amps 1.5/2.0/2.6
  • Motor HP 1/8
  • Max. BHP 0.04/0.07/0.12
  • RPM 1050/1300/1550
  • Base Length 19"
  • Base Height 1-3/4"
  • Overall Dia. 21"
  • Base Width 19"
  • Shaft Dia. Wheel End 1/2"
  • Overall Height 15-1/4"
  • Max. Inlet Temp. 130 Degrees
  • Housing Material Spun Aluminum
  • Mounting Location Roof
  • Wheel Material Aluminum
  • Speed Control 48C172
  • Speed Controllable Yes
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX54
  • Recommended 12 In. Fixed Curb Item No. 2RB75
  • Recommended 8 In. Fixed Curb Item No. 4HX38
  • Recommended Damper Size (In.) 9-1/2 x 9-1/2
  • Recommended Damper Stock No. 3TZ50
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Requires Roof Curb For New Installation
  • Includes NEMA 1 Junction Box
  • Standards UL/cUL 705, AMCA Sound and Air
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.