Skip Content

Upblast Less Drive Package,11-1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Upblast Less Drive Package, 11-1/4 In

Price $995.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

View More Required Accessories
  • Item # 4YY14
  • Mfr. Model # 4YY14
  • UNSPSC # 40101502
  • Catalog Page # 4136
  • Shipping Weight 52.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUpblast Ventilator Less Drv Pkg
  • Drive TypeBelt
  • Motor HP Range1/4 to 1/3
  • RPM Range1660 to 1820
  • Base Height1-3/4"
  • Base Length22"
  • Base Width22"
  • Overall Height25-1/8"
  • CFM Range1413 to 1549 @ 0.0" SP
  • Overall Dia.24-7/8"
  • Shaft Dia. Sheave End3/4"
  • Shaft Dia. Wheel End3/4"
  • Mounting LocationRoof
  • Max. Inlet Temp.300 Degrees
  • Housing MaterialSpun Aluminum
  • Wheel MaterialAluminum
  • Wheel TypeBackward Inclined Centrifugal
  • Wheel Dia.11-1/4"
  • IncludesNEMA 1 Junction Box
  • StandardsUL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

None

Details

Fixed-speed ventilators are designed specifically for restaurant, school, commercial, and industrial applications.

Repair Parts

Displaying repair parts for model:
  • 4YY14

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.