Skip Content

Upblast Ventilator, 13-1/4 In,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Upblast Ventilator, 13-1/4 In, 115/230V

Price $1,163.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HZ47
  • Mfr. Model # 4HZ47
  • UNSPSC # 40101502
  • Catalog Page # 4139
  • Shipping Weight 63.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUpblast Ventilator
  • Drive TypeDirect
  • Number of Speeds1
  • Wheel Dia.13-1/4"
  • CFM @ 0.000-In. SP2366
  • CFM @ 0.125-In. SP2305
  • CFM @ 0.250-In. SP2244
  • CFM @ 0.375-In. SP2183
  • CFM @ 0.500-In. SP2122
  • CFM @ 0.625-In. SP2061
  • CFM @ 0.750-In. SP1994
  • CFM @ 0.875-In. SP1926
  • CFM @ 1.000-In. SP1838
  • CFM @ 1.250-In. SP1646
  • CFM @ 1.500-In. SP1365
  • Sones @ 0.125-In. SP @ 5 Ft.18.6
  • Sones @ 0.250-In. SP @ 5 Ft.18.4
  • Sones @ 0.500-In. SP @ 5 Ft.18.0
  • AssembledYes
  • Motor Voltage115/230
  • Phase1
  • Hz60
  • Max. Operating Amps10.6/5.3
  • Motor HP3/4
  • Max. BHP0.60
  • RPM1725
  • Base Length19-3/4" Dia
  • Overall Dia.24-7/8"
  • Base Width19-3/4" Dia
  • Shaft Dia. Sheave End1/2"
  • Shaft Dia. Wheel End1/2"
  • Overall Height24-7/8"
  • Max. Inlet Temp.300 Degrees
  • Housing MaterialSpun Aluminum
  • Mounting LocationWall
  • Wheel MaterialAluminum
  • Speed ControllableNo
  • Recommended Damper Size (In.)12 x 12
  • Recommended Damper Stock No.4HX74
  • IncludesNEMA 1 Junction Box, Mounting Plate
  • StandardsUL/cUL 762, AMCA Sound and Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton ventilators are designed for continuous operation to exhaust foul air, fumes, odors and grease-laden vapors. Weather resistant ventilators feature a galvanized metal motor base and supports. Motor compartment is cooled by fresh outside air. Units are speed controllable for UL/cUL 705 applications only. Motors are UL Listed for Class I, Groups CandD and Class II, Groups FandG for hazardous locations.

Repair Parts

Displaying repair parts for model:
  • 4HZ47G

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We have been using these ventilators for some time and they have been very reliable. No problems. April 4, 2013
  • 2015-08-31T19:41:33.931-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HZ47, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.