Skip Content

Upblast Ventilator,Wheel 13-1/4 In,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Upblast Ventilator, Wheel 13-1/4 In, 115V

Price $1,014.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HZ44
  • Mfr. Model # 4HZ44
  • UNSPSC # 40101502
  • Catalog Page # 4139
  • Shipping Weight 50.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUpblast Ventilator
  • Drive TypeDirect
  • Number of Speeds1
  • Wheel Dia.13-1/4"
  • CFM @ 0.000-In. SP1180
  • CFM @ 0.125-In. SP1057
  • CFM @ 0.250-In. SP914
  • CFM @ 0.375-In. SP675
  • Sones @ 0.125-In. SP @ 5 Ft.8.3
  • Sones @ 0.250-In. SP @ 5 Ft.7.7
  • AssembledYes
  • Motor Voltage115
  • Phase1
  • Hz60
  • Max. Operating Amps2.7
  • Motor HP1/8
  • Max. BHP0.07
  • RPM860
  • Base Length22"
  • Base Height1-3/4"
  • Overall Dia.24-7/8"
  • Base Width22"
  • Shaft Dia. Sheave End1/2"
  • Shaft Dia. Wheel End1/2"
  • Overall Height23-3/4"
  • Max. Inlet Temp.300 Degrees
  • Housing MaterialSpun Aluminum
  • Mounting LocationRoof
  • Wheel MaterialAluminum
  • Speed Control48C172
  • Speed ControllableYes
  • Fixed UL 762 Kitchen Roof Curb Stock No.4HX55
  • Recommended 12 In. Fixed Curb Item No.2RB76
  • Recommended 8 In. Fixed Curb Item No.4HX39
  • Recommended Damper Size (In.)15 x 15
  • Recommended Damper Stock No.4HX65
  • Adj. 12 3/8"H Roof Curb Stock No.2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No.4C453
  • Adj. UL 762 Kitchen Roof Curb Stock No.4HX61
  • RequiresRoof Curb For New Installation
  • IncludesNEMA 1 Junction Box
  • StandardsUL/cUL 762, AMCA Sound and Air

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4HZ44

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.