Skip Content

Upblast Ventilator,Wheel 11 In,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Upblast Ventilator, Wheel 11 In, 115V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4HZ39
  • Mfr. Model # 4HZ39
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 54.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Upblast Ventilator
  • Drive Type Direct
  • Number of Speeds 1
  • Wheel Dia. 11"
  • CFM @ 0.000-In. SP 1180
  • CFM @ 0.125-In. SP 1094
  • CFM @ 0.250-In. SP 1017
  • CFM @ 0.375-In. SP 929
  • CFM @ 0.500-In. SP 824
  • CFM @ 0.625-In. SP 712
  • CFM @ 0.750-In. SP 586
  • Sones @ 0.125-In. SP @ 5 Ft. 13.4
  • Sones @ 0.250-In. SP @ 5 Ft. 13.0
  • Sones @ 0.500-In. SP @ 5 Ft. 12.2
  • Assembled Yes
  • Motor Voltage 115
  • Phase 1
  • Hz 60
  • Max. Operating Amps 5.0
  • Motor HP 1/4
  • Max. BHP 0.20
  • RPM 1725
  • Base Length 19-3/4" Dia
  • Overall Dia. 24-7/8"
  • Base Width 19-3/4" Dia
  • Shaft Dia. Wheel End 1/2"
  • Overall Height 24-7/8"
  • Max. Inlet Temp. 300 Degrees
  • Housing Material Spun Aluminum
  • Mounting Location Wall
  • Wheel Material Aluminum
  • Speed Control 48C172
  • Speed Controllable Yes
  • Recommended Damper Size (In.) 10 x 10
  • Recommended Damper Stock No. 4HX73
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Standards UL/cUL 762, AMCA Sound and Air
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 4HZ39G

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.