Skip Content

36", Assembled Downblast Ventilator with Motor and Drive Package, Belt-Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

36", Assembled Downblast Ventilator with Motor and Drive Package, Belt-Drive

Price $4,951.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HFL9
  • Mfr. Model # 3HFL9
  • UNSPSC # 40101503
  • Catalog Page # 3704
  • Shipping Weight 496.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This exhaust ventilator is designed to meet the general clean air exhaust requirements for industrial and commercial buildings. The rugged and reliable construction makes the fan capable of withstanding severe exhaust conditions. The spun aluminum construction features a fully rolled windband bead for increased stability and easy transport. Fresh outside air is drawn in under the motor cover to maximize motor life. The drive frame is internally isolated from the rest of the unit through the use of neoprene isolators, for long life and quiet operation; there's no steel-to-steel contact.

View More

Technical Specs

  • Item Downblast Ventilator with Motor and Drive Package
  • Drive Type Belt-Drive
  • Number of Speeds 1
  • Wheel Dia. 36"
  • CFM @ 0.000-In. SP 18,322
  • CFM @ 0.125-In. SP 17,941
  • CFM @ 0.250-In. SP 17,560
  • CFM @ 0.375-In. SP 17,179
  • CFM @ 0.500-In. SP 16,711
  • CFM @ 0.625-In. SP 16,243
  • CFM @ 0.750-In. SP 15,774
  • CFM @ 0.875-In. SP 15,242
  • CFM @ 1.000-In. SP 14,710
  • CFM @ 1.250-In. SP 13,535
  • CFM @ 1.500-In. SP 12,119
  • Sones @ 0.125-In. SP @ 5 Ft. 30
  • Sones @ 0.250-In. SP @ 5 Ft. 29
  • Sones @ 0.500-In. SP @ 5 Ft. 28
  • Motor Voltage 208/230/460
  • Phase 3
  • Hz 60
  • Max. Operating Amps 13.6-12.8/6.4
  • Motor HP 5
  • Max. BHP 5.23
  • RPM 685
  • Base Width 46"
  • Base Length 46"
  • Base Height 1-3/4"
  • Overall Dia. 58-3/4"
  • Overall Height 38-1/2"
  • Shaft Dia. Wheel End 1-1/4"
  • Max. Inlet Temp. 180 Degrees
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Speed Controllable No
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV85
  • Adj. 6 3/8"H Roof Curb Stock No. 3C597
  • Assembled/Unassembled Assembled
  • Recommended 12 In. Fixed Curb Item No. 2RB82
  • Recommended 8 In. Fixed Curb Item No. 4HX44
  • Agency Compliance CSA Certified Motor
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.