Skip Content

Exhaust Vent, 30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Vent, 30 In

Price $2,753.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7A427
  • Mfr. Model # 7A427
  • UNSPSC # 40101502
  • Catalog Page # 4145
  • Shipping Weight 310.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Ventilator
  • TypeAxial Belt Drive Downblast with Drive Package
  • Propeller Dia. (In.)30
  • CFM @ 0.000-In. SP8056
  • CFM @ 0.125-In. SP7572
  • CFM @ 0.250-In. SP7087
  • CFM @ 0.375-In. SP6559
  • CFM @ 0.500-In. SP5956
  • CFM @ 0.675-In. SP5320
  • CFM @ 0.750-In. SP4841
  • CFM @ 0.875-In. SP4150
  • CFM @ 1.000-In. SP3448
  • Mounting LocationRoof
  • Base Height (In.)1 3/4
  • Base Width (In.)42
  • Base Length (In.)42
  • Overall Dia. (In.)47 1/2
  • Overall Height (In.)36 1/8
  • Motor Voltage230/460
  • Phase3
  • Motor Hz60
  • Max. Operating Amps6.8/3.4
  • Motor HP2
  • Motor HP Range1/2 to 2
  • Max. BHP1.98
  • RPM875
  • Bearing TypeRegreasable Pillow Block
  • Shaft Dia. Propeller End (In.)1-1/4
  • Shaft Dia. Sheave End (In.)1-1/4
  • Propeller MaterialSteel
  • Housing MaterialSpun Aluminum
  • Speed ControllableNo
  • Max. Inlet Temp. (Deg. F)120
  • Agency ComplianceUL 705
  • ApplicationGeneral Clean Air
  • RequiresRoof Curb For New Installations
  • IncludesNEMA 1 Junction Box
  • Adj. 12 3/8"H Roof Curb Stock No.2ZV84
  • Adj. 6 3/8"H Roof Curb Stock No.4C455
  • Assembled/UnassembledUnassembled
  • Recommended 12 In. Fixed Curb Item No.2RB81
  • Recommended 8 In. Fixed Curb Item No.4HX43
  • Recommended Damper Size (In.)35 x 35
  • Recommended Damper Stock No.4HX69
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Axial Belt-Drive Downblast Exhaust Ventilators

• NEMA 1 junction box in motor enclosure Max. inlet air temperature: 120°F UL-705 Listed for Power Ventilators Air-handling quality bearings are selected to meet a minimum of L10-100,000 hours Regreasable pillow block bearings
Provide steady exhaust of clean air under low-to-moderate static pressures. Spun aluminum construction, with fully rolled bead on the windband, for stability and rigidity when lifting and transporting.
UL and C-UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.