Skip Content

Exhaust/Supply Fan, 24 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust/Supply Fan, 24 In

DAYTON

Price: $690.00 / each

Please sign in or register to access lists

  • Item # 10E026
  • Mfr. Model # 10E026
  • UNSPSC # 40101502
  • Catalog Page # 4097
  • Shipping Weight 51.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemExhaust/Supply Fan
  • TypeDirect Drive Reversible
  • Propeller Dia. (In.)24
  • Exhaust/Supply CFM @ 0.000-In. SP5125/4594
  • Exhaust/Supply CFM @ 0.125-In. SP4563/4017
  • Exhaust/Supply CFM @ 0.250-In. SP3931/3429
  • Exhaust/Supply CFM @ 0.375-In. SP2994/2248
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Speed1
  • Voltage115/230
  • Hz60
  • Phase1
  • Operating Amps4.6/3.4
  • Fan RPM1075
  • Motor RPM1140
  • Motor HP1/2
  • Bearing TypeBall
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Height (In.)28
  • Width (In.)28
  • Max. Depth (In.)14-7/8
  • Dia. Opening Required (In.)26
  • Mounting PositionHorizontal or Vertical
  • Frame FinishGalvanized
  • Propeller MaterialAluminum
  • Number of Blades3
  • Shaft Dia. (In.)1/2
  • Agency ComplianceUL and cUL Listed, AMCA
  • IncludesReversing Switch
  • Recommended Intake Guards1WBU3
  • Recommended Wall Collar1WBV1
  • Recommended Wall Housing3FKF8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 10E026

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.