Skip Content

Exhaust/Supply Fan, 16 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Exhaust/Supply Fan, 16 In

Price $591.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10E022
  • Mfr. Model # 10E022
  • UNSPSC # 40101502
  • Catalog Page # 3659
  • Shipping Weight 30.72 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exhaust/Supply Fan
  • Type Direct Drive Reversible
  • Propeller Dia. (In.) 16
  • Exhaust/Supply CFM @ 0.000-In. SP 1922/1858
  • Exhaust/Supply CFM @ 0.125-In. SP 1672/1731
  • Exhaust/Supply CFM @ 0.250-In. SP 1364/1531
  • Exhaust/Supply CFM @ 0.375-In. SP 1062/1238
  • Max. Inlet Temp. (Deg. F) 104
  • Max. Ambient Temp. (F) 104
  • Speed 1
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Operating Amps 2.9/1.4
  • Fan RPM 1725
  • Motor RPM 1750
  • Motor HP 1/4
  • Bearing Type Ball
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class B
  • Height (In.) 20
  • Width (In.) 20
  • Max. Depth (In.) 12-13/16
  • Dia. Opening Required (In.) 18
  • Mounting Position Horizontal or Vertical
  • Frame Finish Galvanized
  • Propeller Material Aluminum
  • Number of Blades 3
  • Shaft Dia. (In.) 1/2
  • Agency Compliance UL and cUL Listed, AMCA
  • Includes Reversing Switch
  • Recommended Intake Guards 1WBT9
  • Recommended Wall Collar 16D552
  • Recommended Wall Housing 3FKF5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.