Skip Content

Exhaust/Supply Fan, 12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust/Supply Fan, 12 In

Price $545.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10E021
  • Mfr. Model # 10E021
  • UNSPSC # 40101502
  • Catalog Page # 4097
  • Shipping Weight 27.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust/Supply Fan
  • TypeDirect Drive Reversible
  • Propeller Dia. (In.)12
  • Exhaust/Supply CFM @ 0.000-In. SP1472/1440
  • Exhaust/Supply CFM @ 0.125-In. SP1327/1367
  • Exhaust/Supply CFM @ 0.250-In. SP1150/1221
  • Exhaust/Supply CFM @ 0.375-In. SP737/887
  • Max. Inlet Temp. (Deg. F)104
  • Max. Ambient Temp. (F)104
  • Speed1
  • Voltage115/230
  • Hz60
  • Phase1
  • Operating Amps2.9/1.4
  • Fan RPM1725
  • Motor RPM1750
  • Motor HP1/4
  • Bearing TypeBall
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Height (In.)16
  • Width (In.)16
  • Max. Depth (In.)14-1/16
  • Dia. Opening Required (In.)14
  • Mounting PositionHorizontal or Vertical
  • Frame FinishGalvanized
  • Propeller MaterialAluminum
  • Number of Blades4
  • Shaft Dia. (In.)1/2
  • Agency ComplianceUL and cUL Listed, AMCA
  • IncludesReversing Switch
  • Recommended Intake Guards1WBT8
  • Recommended Wall Collar16D550
  • Recommended Wall Housing3FKF4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 10E021

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about JimFO is loaded.
Additional information about JimFO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:40:12.227-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10E021, prod, sort_default
1 of 1
  • 2015-08-03T19:40:12.229-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10E021, prod, sort_default
1 of 1