Skip Content

Exh Shutter,Fits Fan Dia 16 In,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exh Shutter, Fits Fan Dia 16 In, Aluminum

Price $92.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FZH4
  • Mfr. Model # 4FZH4
  • UNSPSC # 30151801
  • Catalog Page # 4103
  • Shipping Weight 5.83 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackdraft Damper / Wall Shutter
  • Fits Fan Dia.16"
  • Overall Square19"
  • Opening Required16-1/2" x 16-1/2"
  • Frame Depth3"
  • Open Depth6-1/4"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area1.436 sq.ft.
  • Max. Velocity3000 FPM
  • Mounting PositionVertical
  • Blade MaterialMill Finish Extruded Aluminum
  • Construction MaterialMill Finish Extruded Aluminum Frame and Stainless Steel Tie Rods
  • For Use WithVertical Mounted Exhaust Fans
  • Number of Panels1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High Velocity Single- and Double-Panel Exhaust Shutters

• Exhaust only Mount: vertical Max. velocity: 3000 FPM 1-1/2" flange
Designed to prevent air backflow in high-velocity applications when the fan is off. Mill-finish extruded aluminum frame and louvers with stainless steel tie rods and fasteners provide strength, durability, and long-lasting corrosion resistance. Prepunched mounting holes; installation hardware not included.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.