Skip Content

Shutter,Wall,20 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shutter, Wall, 20 In

Price $69.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C559
  • Mfr. Model # 4C559
  • UNSPSC # 40101504
  • Catalog Page # 4103
  • Shipping Weight 6.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackdraft Damper / Wall Shutter
  • Fits Fan Dia.20"
  • Overall Square23"
  • Opening Required20-1/2" x 20-1/2"
  • Frame Depth2-1/2"
  • Open Depth5-3/4"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area2.281 sq.ft.
  • Max. Velocity2500 FPM
  • Mounting PositionVertical
  • Blade MaterialWhite Painted Aluminum
  • Construction MaterialExtruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use WithVertical Mounted Exhaust Fans
  • Number of Panels1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This model is a rear flanged general purpose exhaust shutter. The blades have a galvanized steel reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades also feature a felt seal on the leading edge for quiet closing and better protection from the weather. This shutter is ideal for use with direct-drive or belt-driven exhaust fans.

Repair Parts

Displaying repair parts for model:
  • 4C559

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Occasionally the blades seem to stick.
Just a touch and they close.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about TEDDY is loaded.
Additional information about TEDDY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no oil ports for this louver. However you should be able to lubricate the mechanical hinge for better operation. You may also want to check that you do not have contaminates in the air flow passing through the louver that may be building up on the mechanical hinges.

Thank you for using Grainger Ask and Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:41:49.429-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C559, prod, sort_default
1 of 1
  • 2015-08-02T19:41:49.431-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C559, prod, sort_default
1 of 1