Skip Content

Shutter,Wall,48 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shutter, Wall, 48 In

Price $257.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C312
  • Mfr. Model # 3C312
  • UNSPSC # 40101504
  • Catalog Page # 4103
  • Shipping Weight 28.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackdraft Damper / Wall Shutter
  • Fits Fan Dia.48"
  • Overall Square51"
  • Opening Required48-1/2" x 48-1/2"
  • Frame Depth3"
  • Open Depth6-1/4"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area12.924 sq.ft.
  • Max. Velocity2500 FPM
  • Mounting PositionVertical
  • Blade MaterialWhite Painted Aluminum
  • Construction MaterialExtruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use WithVertical Mounted Exhaust Fans
  • Number of Panels2

Compliance and Restrictions

None

Details

Use with direct- or belt-driven exhaust fans to prevent air backflow when the fan is off. Counterbalanced aluminum louvers have felted edges, a galvanized steel reinforcement strip, and stainless steel rivets. Vertical mount. For areas where corrosion may be a problem. 16-ga. frame. For general purpose applications.

Repair Parts

Displaying repair parts for model:
  • 3C312B,
  • 3C312C

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.