Skip Content

60", Backdraft Damper / Wall Shutter 60-1/2" x 60-1/2" Opening Required close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

60", Backdraft Damper / Wall Shutter 60-1/2" x 60-1/2" Opening Required

Price $382.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C116
  • Mfr. Model # 3C116
  • UNSPSC # 40101504
  • Catalog Page # 4103
  • Shipping Weight 55.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackdraft Damper / Wall Shutter
  • Fits Fan Dia.60"
  • Overall Square63"
  • Opening Required60-1/2" x 60-1/2"
  • Frame Depth3"
  • Open Depth6-1/4"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area20.399 sq.ft.
  • Max. Velocity2500 FPM
  • Mounting PositionVertical
  • Blade MaterialMill Finish Aluminum
  • Construction MaterialG-90 Galvanized Steel Frame and Tie Rods
  • For Use WithVertical Mounted Exhaust Fans
  • Number of Panels2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This model is a rear flanged general purpose exhaust shutter. The blades have a reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with direct-drive or belt-driven exhaust fans.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have fans that move 50,000 CFM. Will this shutter survive this amount of turbulance. Each fan has a 48" blade (some two and some 3 blade) all with an 87" square outside awning to allow for maximim free air flow. I want to winterize these units and would like a gravity closing shutter. The awning openings are almost horizontal with the ground. If these won't work, do you have any suggestions?

Thanks,

Dan
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about William1 is loaded.
Additional information about William1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The maximum CFM would be 62,500.

Thanks for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:59:45.685-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C116, prod, sort_default
1 of 1
  • 2015-08-27T19:59:45.687-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C116, prod, sort_default
1 of 1