Skip Content

 
Dayton Shutter Mount Exhaust Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dayton Shutter Mount Exhaust Fan

TM

Technical Specs

  • Item Shutter Mount Exhaust Fan 
  • Voltage 115V 
Blade Dia.
Please Select
Number of Speeds
Please Select
CFM @ 0.000-In. SP
Please Select
Motor HP
Please Select
Square Opening Required
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Number of Speeds
CFM @ 0.000-In. SP
Motor HP
Square Opening Required
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
1HLA1
10"
Variable
600
1/25
10-1/2"
13-1/8"
13-1/8"

$189.50 / each

Enter location to check availability
Catalog Page #  3656 

Price $189.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 10"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 600
  • Motor HP 1/25
  • Square Opening Required 10-1/2"
  • Width 13-1/8"
  • Height 13-1/8"
1HLA2
12"
Variable
772
1/20
13"
15-1/8"
15-1/8"

$213.50 / each

Enter location to check availability
Catalog Page #  3656 

Price $213.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 12"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 772
  • Motor HP 1/20
  • Square Opening Required 13"
  • Width 15-1/8"
  • Height 15-1/8"
1HLA3
16"
Variable
1200
1/20
17"
19-1/8"
19-1/8"

$327.25 / each

Enter location to check availability
Catalog Page #  3656 

Price $327.25 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 16"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 1200
  • Motor HP 1/20
  • Square Opening Required 17"
  • Width 19-1/8"
  • Height 19-1/8"
1HLA5
18"
1-Speed
3852
1/4
19"
21-1/8"
21-1/8"

$509.50 / each

Enter location to check availability
Catalog Page #  3656 

Price $509.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 18"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 3852
  • Motor HP 1/4
  • Square Opening Required 19"
  • Width 21-1/8"
  • Height 21-1/8"
1HLA4
18"
Variable
1736
1/15
19"
21-1/8"
21-1/8"

$360.25 / each

Enter location to check availability
Catalog Page #  3656 

Price $360.25 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 18"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 1736
  • Motor HP 1/15
  • Square Opening Required 19"
  • Width 21-1/8"
  • Height 21-1/8"
1HLA8
20"
1-Speed
3948
1/4
21"
23-1/8"
23-1/8"

$548.00 / each

Enter location to check availability
Catalog Page #  3656 

Price $548.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 20"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 3948
  • Motor HP 1/4
  • Square Opening Required 21"
  • Width 23-1/8"
  • Height 23-1/8"
1HLA7
20"
1-Speed
4700
1/3
21"
23-1/8"
23-1/8"

$582.00 / each

Enter location to check availability
Catalog Page #  3656 

Price $582.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 20"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 4700
  • Motor HP 1/3
  • Square Opening Required 21"
  • Width 23-1/8"
  • Height 23-1/8"
1HLA9
20"
Variable
3368
1/4
21"
23-1/8"
23-1/8"

$547.50 / each

Enter location to check availability
Catalog Page #  3656 

Price $547.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 20"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 3368
  • Motor HP 1/4
  • Square Opening Required 21"
  • Width 23-1/8"
  • Height 23-1/8"
1HLB2
24"
1-Speed
4244
1/4
25"
27-1/8"
27-1/8"

$639.00 / each

Enter location to check availability
Catalog Page #  3656 

Price $639.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 24"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 4244
  • Motor HP 1/4
  • Square Opening Required 25"
  • Width 27-1/8"
  • Height 27-1/8"
1HLB4
24"
1-Speed
4600
1/3
25"
27-1/8"
27-1/8"

$690.00 / each

Enter location to check availability
Catalog Page #  3656 

Price $690.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 24"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 4600
  • Motor HP 1/3
  • Square Opening Required 25"
  • Width 27-1/8"
  • Height 27-1/8"
1HLB1
24"
2-Speed
4608/3483
1/3
25"
27-1/8"
27-1/8"

$766.00 / each

Enter location to check availability
Catalog Page #  3656 

Price $766.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 24"
  • Number of Speeds 2-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 4608/3483
  • Motor HP 1/3
  • Square Opening Required 25"
  • Width 27-1/8"
  • Height 27-1/8"
1HLB3
24"
Variable
4244
1/4
25"
27-1/8"
27-1/8"

$651.50 / each

Enter location to check availability
Catalog Page #  3656 

Price $651.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 24"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 4244
  • Motor HP 1/4
  • Square Opening Required 25"
  • Width 27-1/8"
  • Height 27-1/8"
1HLB5
30"
1-Speed
5088
1/3
31"
33-1/8"
33-1/8"

$833.50 / each

Enter location to check availability
Catalog Page #  3656 

Price $833.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 30"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 5088
  • Motor HP 1/3
  • Square Opening Required 31"
  • Width 33-1/8"
  • Height 33-1/8"
1HLB6
36"
1-Speed
6128
1/2
37"
39-1/8"
39-1/8"

$931.00 / each

Enter location to check availability
Catalog Page #  3656 

Price $931.00 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 36"
  • Number of Speeds 1-Speed
  • Voltage 115V
  • CFM @ 0.000-In. SP 6128
  • Motor HP 1/2
  • Square Opening Required 37"
  • Width 39-1/8"
  • Height 39-1/8"
1HKL9
7"
Variable
242
1/25
8-1/2"
11-1/8"
11-1/8"

$167.50 / each

Enter location to check availability
Catalog Page #  3656 

Price $167.50 / each

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 7"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 242
  • Motor HP 1/25
  • Square Opening Required 8-1/2"
  • Width 11-1/8"
  • Height 11-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More