Skip Content

Heavy Duty Fan,33,602 cfm,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heavy Duty Fan, 33,602 cfm, 115/230V

DAYTON

Price: $4,161.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7M8F5
  • Mfr. Model # 7M8F5
  • UNSPSC # 40101604
  • Catalog Page # 4102
  • Shipping Weight 543.97 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemHeavy Duty Exhaust Fan
  • Propeller Dia.54"
  • CFM @ 0.000-In. SP33,602
  • CFM @ 0.125-In. SP30,247
  • CFM @ 0.250-In. SP25,975
  • Sones @ 0.000-In. SP @ 5 Ft.27
  • Sones @ 0.250-In. SP @ 5 Ft.29
  • Max. Inlet Temp.104 Degrees F
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps30.0/15.0
  • Motor HP3
  • Max. BHP3.45
  • Bearing TypeRegreasable Pillow Block
  • Motor RPM1740
  • Motor TypeCapacitor-Start
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor InsulationClass F
  • Fan RPM480
  • Height60"
  • Width (In.)60
  • Max. Depth33-1/2"
  • Venturi Clearance Dia.55"
  • Venturi Depth6-1/2"
  • Flange Width60"
  • Flange Depth2"
  • Mounting PositionHorizontal or Vertical
  • Frame MaterialGalvanized Steel
  • Propeller MaterialCast Aluminum
  • Number of Blades6
  • Bearing Size1-1/2"
  • Shaft Dia.1-1/2"
  • IncludesDrive Package
  • Aluminum Wall Shutter No.3C313
  • Fiberglass Wall Shutter No.5C221
  • Galvanized Wall Shutter No.3C115
  • Intake Guard No.1WBU8
  • Motorized Wall Galv. Shutter Stock No.3C732
  • Wall Collar Stock No.1WBV7
  • Weatherhood No.1WBW5
  • Assembled/UnassembledUnassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.