Skip Content

36" Standard Duty Exhaust Fan with Motor and Drive Package, 3 Phase, Unassembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

36" Standard Duty Exhaust Fan with Motor and Drive Package, 3 Phase, Unassembled

Price $1,248.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7CF15
  • Mfr. Model # 7CF15
  • UNSPSC # 40101502
  • Catalog Page # 3662
  • Shipping Weight 132.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Standard Duty Exhaust Fan with Motor and Drive Package
  • Propeller Dia. 36"
  • CFM @ 0.000-In. SP 17,407
  • CFM @ 0.125-In. SP 16,198
  • CFM @ 0.250-In. SP 14,753
  • CFM @ 0.375-In. SP 13,170
  • Sones @ 0.000-In. SP @ 5 Ft. 28
  • Sones @ 0.250-In. SP @ 5 Ft. 27
  • Max. Inlet Temp. 104 Degrees F
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 4.6-4.8/2.4
  • Motor HP 1-1/2
  • Max. BHP 1.80
  • Bearing Type Regreasable Pillow Block
  • Motor RPM 1725
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Insulation Class F
  • Fan RPM 792
  • Height 40"
  • Width (In.) 40
  • Max. Depth 22"
  • Venturi Clearance Dia. 36-3/8"
  • Venturi Depth 6"
  • Flange Width 40"
  • Flange Depth 1"
  • Mounting Position Horizontal or Vertical
  • Frame Material Galvanized Steel
  • Propeller Material Galvanized Steel
  • Number of Blades 6
  • Bearing Size 1"
  • Shaft Dia. 1"
  • Includes Drive Package
  • Aluminum Wall Shutter No. 3C310
  • Fiberglass Wall Shutter No. 5C217
  • Galvanized Wall Shutter No. 4C521
  • Intake Guard No. 1WBU5
  • Motorized Wall Galv. Shutter Stock No. 3C729
  • Wall Collar Stock No. 1WBV3
  • Weatherhood No. 1WBW2
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.