Skip Content

Exhaust Fan,36 In,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 36 In, 115/230 V

Price $675.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LY24
  • Mfr. Model # 6LY24
  • UNSPSC # 40101502
  • Catalog Page # 4108
  • Shipping Weight 80.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAgricultural Exhaust Fan
  • TypeAssembled Direct Drive
  • Propeller Dia. (In.)36
  • CFM @ 0.000-In. SP11,242
  • CFM @ 0.050-In. SP10,562
  • CFM @ 0.100-In. SP9839
  • CFM @ 0.125-In. SP9437
  • CFM @ 0.150-In. SP8975
  • CFM/Watt @ 0.000-In. SP20.1
  • CFM/Watt @ 0.050-In. SP17.8
  • CFM/Watt @ 0.100-In. SP15.8
  • CFM/Watt @ 0.150-In. SP13.6
  • Fan RPM850
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps3.60/7.60
  • HP1/2
  • Motor RPM850
  • Motor TypeCapacitor Start
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Motor InsulationClass B
  • Height (In.)40 1/8
  • Width (In.)40 1/8
  • Max. Depth (In.)14-1/2
  • Opening Required H (In.)40-1/4
  • Opening Required W (In.)40-1/4
  • Mounting LocationWall
  • Max. Ambient Temp. (F)104
  • Bearing TypePermanently Lubricated Ball
  • Number of Blades4
  • Propeller MaterialFabricated Steel
  • Frame MaterialGalvanized Steel
  • Frame FinishGalvanized Steel
  • Mesh Size1 x 2"
  • Includes1" x 2" Mesh Screen, Hanging Slots
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Direct-Drive

• Totally enclosed motors Shipped fully assembled
Nos. 6LY24 and 4B049 have hanging slots incorporated into the housing sides.
Agricultural Exhaust Fans
All models have galvanized steel venturi panels and propellers, 1" x 2" galvanized mesh intake and discharge guards, and ball bearings. For humid, corrosive, nonexplosive, and nonhazardous environments such as livestock and poultry houses.
Note: OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

Repair Parts

Displaying repair parts for model:
  • 6LY24

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about Rampage is loaded.
Additional information about Rampage could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This item does not come with any vibration dampening. This item is also for agriculture or industrial use; it will be loud and is not recommended for residential use. Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Speed Control

Can a variable speed control be installed on this fan?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about missmolly is loaded.
Additional information about missmolly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan has a motor that is not speed controllable.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Jmurray3 is loaded.
Additional information about Jmurray3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan is designed for wall mount applications only.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:47.721-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6LY24, prod, sort_default
1 of 1
  • 2015-05-28T20:01:47.723-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6LY24, prod, sort_default
1 of 1