Skip Content

Exhaust Fan,36 In,115/230 V,D/D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 36 In, 115/230 V, D/D

Price $664.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3C675
  • Mfr. Model # 3C675
  • UNSPSC # 40101604
  • Catalog Page # 4108
  • Shipping Weight 88.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAgricultural Exhaust Fan
  • TypeAssembled Direct Drive
  • Propeller Dia. (In.)36
  • CFM @ 0.000-In. SP11,242
  • CFM @ 0.050-In. SP10,562
  • CFM @ 0.100-In. SP9839
  • CFM @ 0.125-In. SP9437
  • CFM @ 0.150-In. SP8975
  • CFM/Watt @ 0.000-In. SP20.1
  • CFM/Watt @ 0.050-In. SP17.8
  • CFM/Watt @ 0.100-In. SP15.8
  • CFM/Watt @ 0.150-In. SP13.6
  • Fan RPM850
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps7.6/3.8
  • HP1/2
  • Motor RPM850
  • Motor TypeCapacitor Start
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Motor InsulationClass B
  • Height (In.)41
  • Width (In.)41
  • Max. Depth (In.)14 1/2
  • Opening Required H (In.)41-1/4
  • Opening Required W (In.)41-1/4
  • Mounting LocationWall
  • Max. Ambient Temp. (F)104
  • Bearing TypePermanently Lubricated Ball
  • Number of Blades4
  • Propeller MaterialFabricated Steel
  • Frame MaterialOriented Strand Board
  • Frame FinishWood
  • Mesh Size1 x 2"
  • Includes1" x 2" Mesh Screen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 3C675

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Are replacement parts available for 3C675?

If so, what are the part numbers.
Thanks!
10 months ago
by
Read all my Q&A
 
Please wait while more information about Breeze is loaded.
Additional information about Breeze could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the parts list. If you need additional assistance please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:07:55.547-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C675, prod, sort_default
1 of 1
  • 2015-06-02T20:07:55.549-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3C675, prod, sort_default
1 of 1