Skip Content

Exhaust Fan,48 In,Less Drive Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Exhaust Fan, 48 In, Less Drive Package

Price $931.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WDC4
  • Mfr. Model # 1WDC4
  • UNSPSC # 40101604
  • Catalog Page # 3662
  • Shipping Weight 218.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moves high volumes of air at low static pressures in commercial applications; variable-pitch, adjustable motor pulley optimizes fan performance. Features rigid drive-frame rails and 1-pc. motorbearing plate. Air handling-quality bearings meet a minimum of L10-100,000 hr.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Standard Duty Belt Drive Less Drive Package
  • Propeller Dia. (In.) 48
  • CFM Range 15,009 to 31,442
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 1/3 to 3
  • RPM Range 295 to 618
  • Bearing Type Regreasable Pillow Block
  • Width (In.) 54
  • Height (In.) 54
  • Max. Depth (In.) 23-1/2
  • Venturi Clearance Dia. (In.) 48-1/2
  • Venturi Depth (In.) 7
  • Flange Depth (In.) 2
  • Mounting Position Horizontal or Vertical
  • Frame Material Galvanized Steel
  • Propeller Material Steel
  • Number of Blades 6
  • Bearing Size (In.) 1-1/4
  • Shaft Dia. (In.) 1-1/4
  • Agency Compliance AMCA
  • Requires Wall Collar and Shutter For New Installation
  • Wall Housing Item No. 3FKG3
  • Wall Collar Stock No. 1WBV5
  • Weatherhood No. 1WBW4
  • Galvanized Wall Shutter No. 1C211
  • Aluminum Wall Shutter No. 3C312
  • Fiberglass Wall Shutter No. 5C220
  • Intake Guard No. 1WBU7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about fredarico is loaded.
Additional information about fredarico could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a document with the requested specs for this unit. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
What is the price with the motor and drive pkg
What accessories come with this fan.
Is there a price discount for buying three or more.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Moontide is loaded.
Additional information about Moontide could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The fan panel is 16 gauge, the fan blade is 14 gauge, as far as what motor comes with it, there are multiple options available. Please call 1-800-GRAINGER and ask to speak to HVAC tech support, they will assist in choosing the correct motor, then we can give you a price.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:50.654-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WDC4, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:50.655-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WDC4, prod, sort_default
1 of 1