Skip Content

30", Shutter Mount Exhaust Fan Voltage 115V, Motor HP 1/3, 31" Square Opening Required close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

30", Shutter Mount Exhaust Fan Voltage 115V, Motor HP 1/3, 31" Square Opening Required

Price $809.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1HLB5
  • Mfr. Model # 1HLB5
  • UNSPSC # 40101502
  • Catalog Page # 4094
  • Shipping Weight 64.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShutter Mount Exhaust Fan
  • Blade Dia.30"
  • Number of Speeds1
  • Voltage115V
  • CFM @ 0.000-In. SP6075
  • Motor HP1/3
  • Square Opening Required31"
  • CFM @ 0.125-In. SP4195
  • CFM @ 0.250-In. SP2150
  • Sones @ 0.000-In. SP @ 5 Ft.13.5
  • Motor RPM825
  • Hz60
  • Phase1
  • Full Load Amps4.5
  • Max. Ambient Temp.104 Degrees F
  • Motor TypeShaded Pole
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass A
  • Bearing TypeBALL
  • Height33-1/8"
  • Width33-1/8"
  • Max. Depth18-7/8"
  • Frame MaterialCold Rolled Steel
  • Frame FinishGalvanized Steel
  • Blade MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGray Polyester
  • Number of Blades3
  • Thermal ProtectionAuto
  • StandardsUL Listed for US and Canada
  • IncludesShutter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fan comes fully assembled with shutters, OSHA-compliant wire guards, and prepunched mounting holes; vertical-mount only. Thermally protected totally enclosed air-over motor. Features galvanized steel propellers.

Repair Parts

Displaying repair parts for model:
  • 1HLB5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about randyt is loaded.
Additional information about randyt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately the 1HLB5 does not come with at 240 volt motor.

If you need help with product selection, please call 1-800-472-4643 and ask to speak with one of our HVAC Technical Product specialists they will be happy to assist you.

Thank you for using Grainger Ask and Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Gender: Male
Field of Industry:: Chemicals
Product used for:: Building ventilation
Years purchasing from Grainger:: 3
3 years, 3 months ago
by
Alabama
Read all my Q&A
 
Please wait while more information about FrankT67 is loaded.
Additional information about FrankT67 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You should always calculate static pressure. Unless the fan is being in an area with no walls or ceiling you will have some static pressure. If the fan is properly sized to the space it is being used in the average should be about 0.125". If the fan is over sized for the space the static pressure will increase.

Thank you for using Grainger Ask and Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years, 3 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:45:37.683-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLB5, prod, sort_default
1 of 1
  • 2015-09-03T19:45:37.685-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1HLB5, prod, sort_default
1 of 1