Skip Content

18" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/15, Variable Number of Speeds close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/15, Variable Number of Speeds

TM

Price $360.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1HLA4
  • Mfr. Model # 1HLA4
  • NSN # 4140-01-127-3984
  • UNSPSC # 40101502
  • Catalog Page # 3656
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton utility exhaust fans are designed for general purpose exhaust applications and may be used in stores, offices, factories, shops, farm buildings, greenhouses, etc. The efficient, easy-to-install exhaust fans come with automatic shutters. Shutter flanges have eight pre-punched 1/4 x 1/2” slotted mounting holes for ease of installation. To resist corrosion, fan guards have a charcoal metallic finish. Wire guards comply with OSHA Federal 1/2” max. opening requirement, and the fan is shipped completely assembled.

View More

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 18"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 1736
  • Motor HP 1/15
  • Square Opening Required 19"
  • CFM @ 0.125-In. SP 1108
  • Sones @ 0.000-In. SP @ 5 Ft. 7.4
  • Motor RPM 1075
  • Hz 60
  • Phase 1
  • Full Load Amps 0.85
  • Max. Ambient Temp. 104 Degrees F
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Bearing Type Ball
  • Height 21-1/8"
  • Width 21-1/8"
  • Max. Depth 14-1/2"
  • Frame Material Cold Rolled Steel
  • Frame Finish Galvanized Steel
  • Blade Material Stamped Aluminum
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester
  • Speed Control Item Number 48C172
  • Number of Blades 3
  • Thermal Protection Auto
  • Standards UL Listed for US and Canada
  • Includes Shutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Have had fan up now for a week and a half running none stop with no problem.The only thing that I had as a problem was out of the box one of the screws that goes into a plastic molly holding the sreen in place had pulled out. Seems kind of cheaply built as far as that goes, we will see how it holds up long term. October 9, 2012
  • 2016-04-27 T23:34:52.053-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1HLA4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.