Skip Content

16" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/20, Variable Number of Speeds close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/20, Variable Number of Speeds

TM

Price $327.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1HLA3
  • Mfr. Model # 1HLA3
  • NSN # 4140-00-689-5459
  • UNSPSC # 40101502
  • Catalog Page # 3656
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fan comes fully assembled with shutters, OSHA-compliant wire guards, and prepunched mounting holes; vertical-mount only. Thermally protected totally enclosed air-over motor. Features aluminum propellers.

View More

Technical Specs

  • Item Shutter Mount Exhaust Fan
  • Blade Dia. 16"
  • Number of Speeds Variable
  • Voltage 115V
  • CFM @ 0.000-In. SP 1200
  • Motor HP 1/20
  • Square Opening Required 17"
  • CFM @ 0.125-In. SP 416
  • Sones @ 0.000-In. SP @ 5 Ft. 6.39
  • Motor RPM 1550
  • Hz 60
  • Phase 1
  • Full Load Amps 0.85
  • Max. Ambient Temp. 104 Degrees F
  • Motor Type PSC
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Bearing Type Ball
  • Height 19-1/8"
  • Width 19-1/8"
  • Max. Depth 13-5/8"
  • Frame Material Cold Rolled Steel
  • Frame Finish Galvanized Steel
  • Blade Material Stamped Aluminum
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester
  • Speed Control Item Number 48C172
  • Number of Blades 3
  • Thermal Protection Auto
  • Standards UL Listed for US and Canada
  • Includes Shutter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 3 out of 5 by 4reviewers.
Rated 2 out of 5 by First motor did not work. Ordered a replacement - this one worked. Seemed a little pricey for an exhaust fan. January 20, 2014
Rated 2 out of 5 by The fan worked great for 5 seasons--as an attic exhaust fan. The the sleeve bearing seized! The bearings have no "oiler" thus I assume are oil-impregnated for "life." The life of mine seems a bit short. Let us hope there is a replacement motor. September 2, 2013
Rated 4 out of 5 by Variable speed makes this fan good for different needs, ventilation, air circulation. April 13, 2013
Rated 4 out of 5 by It is a little bit noisy but works great. good choises for all contractors to get the job done on time although kind of expensive March 22, 2012
  • 2016-04-27 T00:59:24.636-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1HLA3, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.