Skip Content

Exhaust Fan,18 In,115 V,2790 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 18 In, 115 V, 2790 CFM

Price $753.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1BLJ3
  • Mfr. Model # 1BLJ3
  • UNSPSC # 40101502
  • Catalog Page # 4094
  • Shipping Weight 32.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeCorrosion Resistant Shutter Mount
  • Propeller Dia. (In.)18
  • CFM @ 0.000-In. SP2790
  • CFM @ 0.125-In. SP1961
  • CFM @ 0.250-In. SP1427
  • CFM @ 0.375-In. SP604
  • Sones @ 0.000-In. SP @ 5 Ft.12.5
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps4.1
  • Motor HP1/4
  • Bearing TypeSealed Ball
  • Motor RPM1075
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Height (In.)21
  • Width (In.)21
  • Max. Depth (In.)18-3/4
  • Sq. Opening Required (In.)19
  • Frame MaterialFiberglass
  • Guard MaterialSteel
  • Wire Guard FinishEpoxy Coated
  • Propeller MaterialFiberglass Reinforced Polypropylene
  • Number of Blades8
  • Speed ControlNo
  • Thermal ProtectionAuto
  • Agency ComplianceUL Listed for US and Canada
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1BLJ3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Beatnik is loaded.
Additional information about Beatnik could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, you would not be able to add a shutter motor to this unit. For more information on alternative products please contact us at 1-800-323-0620, our technical product support team can assist you M-F 7am-7pm central time.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:36:02.213-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1BLJ3, prod, sort_default
1 of 1
  • 2015-09-03T19:36:02.215-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1BLJ3, prod, sort_default
1 of 1