Skip Content

Exhaust Fan,12 In,115 V,1100 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 12 In, 115 V, 1100 CFM

Price $543.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1BLH8
  • Mfr. Model # 1BLH8
  • UNSPSC # 40101502
  • Catalog Page # 4094
  • Shipping Weight 18.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeCorrosion Resistant Shutter Mount
  • Propeller Dia. (In.)12
  • CFM @ 0.000-In. SP1100
  • CFM @ 0.125-In. SP799
  • CFM @ 0.250-In. SP636
  • CFM @ 0.375-In. SP451
  • Sones @ 0.000-In. SP @ 5 Ft.13.4
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps1.9
  • Motor HP1/8
  • Bearing TypeSealed Ball
  • Motor RPM1625
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Height (In.)15
  • Width (In.)15
  • Max. Depth (In.)15
  • Sq. Opening Required (In.)13
  • Frame MaterialFiberglass
  • Guard MaterialSteel
  • Wire Guard FinishEpoxy Coated
  • Propeller MaterialFiberglass Reinforced Polypropylene
  • Number of Blades4
  • Speed ControlNo
  • Thermal ProtectionAuto
  • Agency ComplianceUL Listed for US and Canada
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Provides dependable use in many corrosive atmospheres. Propellers have OSHA-compliant epoxy-coated wire guards. Vertical-mount only. Not designed for laboratory hood exhaust or explosive atmospheres. Thermally protected motor.

Repair Parts

Displaying repair parts for model:
  • 1BLH8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
i need a new shutter
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about cpaco is loaded.
Additional information about cpaco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement shutter for the 1blh8 is our item number
22YH86.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
i just need to buy the shutter
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about cpaco is loaded.
Additional information about cpaco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement shutter is part number FG5-G12. This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jimmyz is loaded.
Additional information about jimmyz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan is not speed controllable.

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-31T19:37:50.437-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1BLH8, prod, sort_default
1 of 1
  • 2015-03-31T19:37:50.438-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1BLH8, prod, sort_default
1 of 1