Skip Content

Exhaust Fan,10 In,115 V,524 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 10 In, 115 V, 524 CFM

Price $539.50 / each

Please sign in or register to access lists

Go

Ship to: 11790 (Change)

Go

Invalid Zip Code

BOHEMIA branch 548

  • Item # 1BLH6
  • Mfr. Model # 1BLH6
  • UNSPSC # 40101502
  • Catalog Page # 4094
  • Shipping Weight 16.44 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeCorrosion Resistant Shutter Mount
  • Propeller Dia. (In.)10
  • CFM @ 0.000-In. SP524
  • CFM @ 0.125-In. SP379
  • CFM @ 0.250-In. SP199
  • Sones @ 0.000-In. SP @ 5 Ft.12.3
  • Max. Ambient Temp. (F)104
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps1.9
  • Motor HP1/20
  • Bearing TypeSealed Ball
  • Motor RPM1550
  • Motor TypeShaded Pole
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Height (In.)13
  • Width (In.)13
  • Max. Depth (In.)14-7/8
  • Sq. Opening Required (In.)10-1/2
  • Frame MaterialFiberglass
  • Guard MaterialSteel
  • Wire Guard FinishEpoxy Coated
  • Propeller MaterialFiberglass Reinforced Polypropylene
  • Number of Blades4
  • Speed ControlNo
  • Thermal ProtectionAuto
  • Agency ComplianceUL Listed for US and Canada
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1BLH6A,
  • 1BLH6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.