Skip Content

Exhaust Fan,48 In,Less Drive Package close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Exhaust Fan, 48 In, Less Drive Package

Price $2,455.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AHB3
  • Mfr. Model # 1AHB3
  • UNSPSC # 40101604
  • Catalog Page # 3664
  • Shipping Weight 246.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton exhaust and supply fan is designed for commercial and industrial applications requiring high volume of air to low to medium static pressures. Construction includes heavy-duty drive frame channels, bearing plate and motor plate. The propeller utilizes a six-blade heavy-duty cast aluminum design. Heavy-duty ball bearing are rated for L10-100,000 hours. Mount in a vertical position for exhaust applications, or horizontal position for supply applications.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Heavy Duty Belt Drive Less Drive Package
  • Propeller Dia. (In.) 48
  • CFM Range 28,995 to 45,053
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 2 to 7 1/2
  • RPM Range 576 to 895
  • Bearing Type Regreasable Cast Pillow Block
  • Width (In.) 54
  • Height (In.) 54
  • Max. Depth (In.) 28
  • Venturi Clearance Dia. (In.) 48-1/2
  • Venturi Depth (In.) 7
  • Flange Depth (In.) 2
  • Mounting Position Horizontal or Vertical
  • Frame Material Galvanized Steel
  • Propeller Material Cast Aluminum
  • Number of Blades 6
  • Bearing Size (In.) 1-1/2
  • Shaft Dia. (In.) 1-1/2
  • Requires Wall Collar and Shutter For New Installation
  • Wall Housing Item No. 3FKG3
  • Wall Collar Stock No. 1WBV6
  • Weatherhood No. 1WBW4
  • Galvanized Wall Shutter No. 1C211
  • Aluminum Wall Shutter No. 3C312
  • Fiberglass Wall Shutter No. 5C220
  • Intake Guard No. 1WBU7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.