Skip Content

Exhaust Fan,12 In,Hazardous Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 12 In, Hazardous Location

Clearance Price $952.20 / each

Price $1,058.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D995
  • Mfr. Model # 10D995
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 37.75 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPanel Exhaust Fan
  • TypeDirect Drive, Hazardous Location
  • Propeller Dia. (In.)12
  • CFM @ 0.000-In. SP1347
  • CFM @ 0.125-In. SP1262
  • CFM @ 0.250-In. SP1142
  • CFM @ 0.375-In. SP947
  • CFM @ 0.500-In. SP604
  • Sones @ 0.000-In. SP @ 5 Ft.13.4
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps4.2/2.1-2.0
  • Watts186
  • Motor HP1/4
  • Bearing TypeBall
  • Motor RPM1750
  • Motor EnclosureExplosion Proof Fan Cooled
  • Motor InsulationClass B
  • Max. Ambient Temp. (F)104
  • Height (In.)16
  • Width (In.)16
  • Max. Depth (In.)15-3/8
  • Venturi Depth (In.)2-1/2
  • Shaft Dia. (In.)5/8
  • Mounting PositionVertical or Horizontal
  • Flange Width (In.)1
  • Number of Blades5
  • Propeller MaterialAluminum
  • Frame MaterialGalvanized
  • Frame FinishGalvanized
  • Agency ComplianceUL and cUL Listed, AMCA
  • For Use WithNEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
  • Aluminum Wall Shutter No.4C556
  • Intake Guard No.1WBT8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Use to ventilate spaces where flammable or explosive vapors, gases, or dusts are present (per NEC 500). Fan-cooled explosionproof motor, with Class B insulation and hazardous location ball bearings. Galvanized frame and spark-resistant aluminum propellers. Mount vertically or horizontally. Motorized damper and shutters are not recommended.

Note: OSHA complying guards are required when a fan is installed within 8 ft. of floor, working level, or within reach of personnel. Not for use with hazardous location exhaust applications. Review OSHA codes and UL standards. See index under Guards, Fan. Consult local ventilation contractor or fire inspector for local code requirements. Do not use where motor or blades will accumulate paint residue. Electrically ground all components in hazardous location system.

Alternate Products


Rated 1.5 out of 5 by 2reviewers.
Rated 1 out of 5 by Fan arrived all bent up, frame as well as fan blades. Returned to store for replacement. Replacement fan has nuts and bolts mounted to fan blades (for balance?) and frame appears to be bent in same location as original. It almost looks like we got a back room repair instead of a new fan. March 12, 2013
Rated 2 out of 5 by Does not exhaust much air and is very loud. it does not warrant the cost. October 13, 2012
  • 2015-03-29T20:00:25.817-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_10D995, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about sparksnot is loaded.
Additional information about sparksnot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The fan motor is thermally protected.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:43:33.356-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D995, prod, sort_default
1 of 1
  • 2015-03-29T19:43:33.358-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D995, prod, sort_default
1 of 1