Skip Content

Exhaust Fan,36 In,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Exhaust Fan, 36 In, 208-230/460V

Price $1,500.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D994
  • Mfr. Model # 10D994
  • UNSPSC # 40101502
  • Catalog Page # 3657
  • Shipping Weight 90.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit exhausts large volumes of air at high static pressures, for ventilating factories, foundries, and other industrial environments. It features prepunched mounting holes, ball bearings, and an aluminum propeller. Optional speed controls are available separately.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Industrial Direct Drive
  • Propeller Dia. (In.) 36
  • CFM @ 0.000-In. SP 12363
  • CFM @ 0.125-In. SP 10425
  • CFM @ 0.250-In. SP 8453
  • CFM @ 0.375-In. SP 6207
  • CFM @ 0.500-In. SP 2895
  • Sones @ 0.000-In. SP @ 5 Ft. 33
  • Sones @ 0.125-In. SP @ 5 Ft. 26.1
  • Max. Ambient Temp. (F) 104
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Motor HP 3/4
  • Motor RPM 1140
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Insulation Class B
  • Bearing Type BALL
  • Full Load Amps 3.2-3.4/1.7
  • Watts 559
  • Height (In.) 40
  • Width (In.) 40
  • Max. Depth (In.) 15
  • Venturi Depth (In.) 5
  • Flange Width (In.) 1
  • Frame Material Galvanized
  • Frame Finish Galvanized
  • Propeller Material Aluminum
  • Number of Blades 3
  • Mounting Position Vertical or Horizontal
  • Speed Control No
  • Agency Compliance UL and cUL Listed, AMCA
  • For Use With General Ventilation Applications
  • Aluminum Wall Shutter No. 3C310
  • Fiberglass Wall Shutter No. 5C217
  • Galvanized Wall Shutter No. 4C521
  • Intake Guard No. 1WBU5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.