Skip Content

Exhaust Fan,18 In,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 18 In, 115/230V

DAYTON

Price: $919.00 / each

Please sign in or register to access lists

  • Item # 10D985
  • Mfr. Model # 10D985
  • UNSPSC # 40101502
  • Catalog Page # 4095
  • Shipping Weight 34.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemExhaust Fan
  • TypeIndustrial Direct Drive
  • Propeller Dia. (In.)18
  • CFM @ 0.000-In. SP3354
  • CFM @ 0.125-In. SP3097
  • CFM @ 0.250-In. SP2805
  • CFM @ 0.375-In. SP2468
  • CFM @ 0.500-In. SP2003
  • Sones @ 0.000-In. SP @ 5 Ft.18.5
  • Sones @ 0.125-In. SP @ 5 Ft.18.5
  • Max. Ambient Temp. (F)104
  • Voltage115/230
  • Hz60
  • Phase1
  • Motor HP1/3
  • Motor RPM1750
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Bearing TypeBall
  • Full Load Amps4.0/2.0
  • Watts248
  • Height (In.)22
  • Width (In.)22
  • Max. Depth (In.)14-3/4
  • Venturi Depth (In.)2-5/8
  • Flange Width (In.)1
  • Frame MaterialGalvanized
  • Frame FinishGalvanized
  • Propeller MaterialAluminum
  • Number of Blades3
  • Mounting PositionVertical or Horizontal
  • Speed ControlNo
  • Agency ComplianceUL and cUL Listed, AMCA
  • For Use WithGeneral Ventilation Applications
  • Aluminum Wall Shutter No.4C558
  • Fiberglass Wall Shutter No.5C213
  • Galvanized Wall Shutter No.1C744
  • Intake Guard No.1WBU1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Galvanized frame and finish
• UL Listed.
• Mount: horizontal With Intake Guards, vertical or horizontal Without Intake Guards
• Motors: totally enclosed air over, with Class B insulation
• Ball bearings, except sleeve bearings on Nos. 10D952 to 10D956
• Max. ambient temp.: 104°F
• Aluminum propellers
• Optional speed controls sold separately

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • 10D985

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.