Skip Content

Exhaust Fan,16 In,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 16 In, 208-230/460V

Price $792.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D984
  • Mfr. Model # 10D984
  • UNSPSC # 40101502
  • Catalog Page # 4095
  • Shipping Weight 29.78 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeIndustrial Direct Drive
  • Propeller Dia. (In.)16
  • CFM @ 0.000-In. SP2476
  • CFM @ 0.125-In. SP2288
  • CFM @ 0.250-In. SP2061
  • CFM @ 0.375-In. SP1769
  • CFM @ 0.500-In. SP1350
  • Sones @ 0.000-In. SP @ 5 Ft.14.1
  • Sones @ 0.125-In. SP @ 5 Ft.14.4
  • Max. Ambient Temp. (F)104
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Motor HP1/4
  • Motor RPM1750
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Bearing TypeBALL
  • Full Load Amps1.1-1.2/0.6
  • Watts186
  • Height (In.)20
  • Width (In.)20
  • Max. Depth (In.)14
  • Venturi Depth (In.)2-3/4
  • Flange Width (In.)1
  • Frame MaterialGalvanized
  • Frame FinishGalvanized
  • Propeller MaterialAluminum
  • Number of Blades3
  • Mounting PositionVertical or Horizontal
  • Speed ControlNo
  • Agency ComplianceUL and cUL Listed, AMCA
  • For Use WithGeneral Ventilation Applications
  • Aluminum Wall Shutter No.4C557
  • Fiberglass Wall Shutter No.5C212
  • Galvanized Wall Shutter No.1C743
  • Intake Guard No.1WBT9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 10D984

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about MarkWilliams is loaded.
Additional information about MarkWilliams could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The motor frame should be a 48 frame with 1/2 inch shaft. I must caution you that changing the motor to one other than the direct replacement will void the warranty.

If you require assistance with selecting a proper fan for your application or have further questions please call 800-472-4643 and speak with one of our HVAC tech reps.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:46:02.962-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D984, prod, sort_default
1 of 1
  • 2015-07-31T19:46:02.964-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D984, prod, sort_default
1 of 1