Skip Content

Exhaust Fan,20 In,3491 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 20 In, 3491 CFM

DAYTON

Price: $534.00 / each

Please sign in or register to access lists

  • Item # 10D958
  • Mfr. Model # 10D958
  • UNSPSC # 40101502
  • Catalog Page # 4095
  • Shipping Weight 35.74 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemExhaust Fan
  • TypeMedium Duty Direct Drive
  • Propeller Dia. (In.)20
  • CFM @ 0.000-In. SP3491
  • CFM @ 0.125-In. SP3060
  • CFM @ 0.250-In. SP2502
  • CFM @ 0.375-In. SP1394
  • Sones @ 0.000-In. SP @ 5 Ft.12.2
  • Sones @ 0.125-In. SP @ 5 Ft.11.5
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps3.0
  • Motor HP1/4
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Bearing TypeBall
  • Motor RPM1140
  • Watts186
  • Max. Ambient Temp. (F)104
  • Height (In.)24
  • Width (In.)24
  • Max. Depth (In.)7-1/2
  • Outside Dia. (In.)24
  • Inside Dia. (In.)20-1/2
  • Flange Width (In.)1
  • Venturi Depth (In.)3-1/2
  • Venturi Clearance Dia. (In.)20-1/2
  • Mounting PositionVertical
  • Frame MaterialGalvanized
  • Frame FinishGalvanized
  • Guard MaterialSteel
  • Wire Guard FinishZinc Plated
  • Propeller MaterialAluminum
  • Number of Blades3
  • Agency ComplianceUL and cUL Listed, AMCA
  • Speed Control48C172
  • Aluminum Wall Shutter No.4C559
  • Fiberglass Wall Shutter No.5C214
  • Galvanized Wall Shutter No.1C745
  • Dimension A (In.)24
  • Dimension B (In.)7
  • Dimension C (In.)3-1/8
  • Dimension D (In.)20-1/2
  • For Use WithGeneral Ventilation Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Quiet speed-controllable fans for schools, offices, and light manufacturing and assembly areas. Include intake guards. Vertical mount. Features ball bearings. Speed controller No. 48C172 sold separately.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • 10D958

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.