Skip Content

Engraver,3300 SPM,6 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engraver, 3300 SPM, 6 In. L

Price $20.79 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T033
  • Mfr. Model # 12T033
  • UNSPSC # 27112718
  • Catalog Page # 929
  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery-operated, industrial rotary engraver is engineered to etch fine lines and deep grooves in metal, plastic, glass, ceramic, and wood. It operates on 2 AAA batteries and includes diamond tip. Strokes per min.: 3300.

View More

Technical Specs

  • Item Engraver
  • Strokes per Minute 3300
  • Switch On/Off Button
  • Application Engraves Most Surfaces
  • Soft Grip No
  • Tool Length 6"
  • Tool Weight 0.1 lb.
  • Features Battery Operated, Portable, Diamond Tip Engraves Most Surfaces
  • Includes Case, Hex Wrench, (2) AAA Batteries, Diamond Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I ordered one it has not came yet I want to know what are if I can use the tips from my regular dremel tool in there
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about cracker1234 is loaded.
Additional information about cracker1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dayton Item # 12T033 Battery Pencil Engraver
Recommended bit shank diameter: 0.090" (2.3mm)
The closest the Dremel would have would be 0.094" (2.38mm)
I cannot guarantee that the Dremel bits will fit into the # 12T033 collet chuck.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about GG-LDS is loaded.
Additional information about GG-LDS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Read all my Q&A
 
Please wait while more information about Woodworker1 is loaded.
Additional information about Woodworker1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The tips can be replaced. Please call your local Grainger, or 1-800-323-0620 for ordering assistance.
Thank you for using Grainger Ask and Answer
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
 
1 answer

what size arbor?

3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about interested is loaded.
Additional information about interested could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The engraver has a 1/16" point, but does not use an arbor. The collet size is about 1/4". Thank you for using Grainger Ask & Answer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

what surface will it engrave on

3 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about deano is loaded.
Additional information about deano could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the information provided to us by the supplier, this engraver can be used on most surfaces. If you have any additional questions please call us at 1-800-323-0620. We have Technical Product Support representatives available 7AM - 7PM CST.
3 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-05 T19:16:03.252-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12T033, prod, sort_default
1 of 1
  • 2016-02-05 T19:16:03.254-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12T033, prod, sort_default
1 of 1