Skip Content

Engine Trash Pump,9.5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Engine Trash Pump, 9.5 HP

DAYTON

Price: $5,710.00 / each

Please sign in or register to access lists

  • Item # 11G239
  • Mfr. Model # 11G239
  • UNSPSC # 40151503
  • Catalog Page # 3695
  • Shipping Weight 185.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemEngine Trash
  • Engine/Motor TypeGas
  • Inlet4" NPT
  • Outlet4" NPT
  • HP9.5
  • Engine Size337cc
  • Engine BrandHonda GX340 OHV
  • Tank Capacity6.45 qt.
  • Length31-7/64"
  • Width22-13/16"
  • Height26-5/16"
  • Material of ConstructionAluminum
  • Impeller MaterialHigh Chrome
  • Impeller TypeSemi-Open
  • Seal MaterialBuna N
  • Solids Handling Capacity2"
  • Max. Pressure35.5 psi
  • Engine RPM3600
  • Max. Head82 ft.
  • Max. Suction Lift26 ft.
  • Casing AdapterHigh Chrome
  • Volute/Wear PlateSpheroid Graphite Ductile Iron
  • Mechanical SealSilicon Carbide, Buna N
  • Check ValveBuna N
  • Roll Bar FrameSteel
  • Number of Impellers1
  • Temp. Range35 Degrees to 105 Degrees F
  • Ignition TypeRecoil-Start
  • Sensor TypeLow Oil
  • Self-PrimingYes
  • ApplicationTrash
  • Agency ComplianceEPA and CARB Certified Engine
  • GPM of Water @ 10 Ft. of Head400
  • GPM of Water @ 20 Ft. of Head368
  • GPM of Water @ 30 Ft. of Head339
  • GPM of Water @ 40 Ft. of Head282.3
  • GPM of Water @ 50 Ft. of Head240
  • GPM of Water @ 60 Ft. of Head147
  • GPM of Water @ 70 Ft. of Head104
  • GPM of Water @ 80 Ft. of Head26
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Portable Engine-Driven Solids-Handling Pumps
Provide fast, efficient liquid transfer and dewatering. Can be used in remote locations, above or below water level.
Trash
Easily handle water containing stones, sticks, and other solids, up to 25% by volume (including sewage and wastewater). Clog-resistant impellers. 2 pipe nipples included.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.