Skip Content

Engine Trash Pump,7.1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Trash Pump, 7.1 HP

Price $3,266.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11G238
  • Mfr. Model # 11G238
  • UNSPSC # 40151503
  • Catalog Page # 3282
  • Shipping Weight 144.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Engine-Driven Solids-Handling Pumps
Provide fast, efficient liquid transfer and dewatering. Can be used in remote locations, above or below water level.
Trash
Easily handle water containing stones, sticks, and other solids, up to 25% by volume (including sewage and wastewater). Clog-resistant impellers. 2 pipe nipples included.

View More

Technical Specs

  • Item Engine Trash
  • Engine/Motor Type Gas
  • Inlet 3" NPT
  • Outlet 3" NPT
  • HP 7.1
  • Engine Size 242cc
  • Engine Brand Honda GX240 OHV
  • Tank Capacity 5.6 qt.
  • Length 28-13/32"
  • Width 20-5/16"
  • Height 23-7/64"
  • Material of Construction Aluminum
  • Impeller Material High Chrome
  • Impeller Type Semi-Open
  • Seal Material Buna N
  • Solids Handling Capacity 1-1/4"
  • Max. Pressure 38.5 psi
  • Engine RPM 3600
  • Max. Head 89
  • Max. Suction Lift 26 ft.
  • Casing Adapter High Chrome
  • Volute/Wear Plate Spheroid Graphite Ductile Iron
  • Mechanical Seal Silicon Carbide, Buna N
  • Check Valve Buna N
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Temp. Range 35 Degrees to 105 Degrees F
  • Ignition Type Recoil-Start
  • Sensor Type Low Oil
  • Self-Priming Yes
  • Application Trash
  • Agency Compliance EPA and CARB Certified Engine
  • GPM of Water @ 10 Ft. of Head 335
  • GPM of Water @ 20 Ft. of Head 324
  • GPM of Water @ 30 Ft. of Head 306
  • GPM of Water @ 40 Ft. of Head 278
  • GPM of Water @ 50 Ft. of Head 253
  • GPM of Water @ 60 Ft. of Head 224
  • GPM of Water @ 70 Ft. of Head 176
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.