Skip Content

Engine Trash Pump,4.8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Engine Trash Pump, 4.8 HP

Price $1,965.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11G237
  • Mfr. Model # 11G237
  • UNSPSC # 40151503
  • Catalog Page # 3698
  • Shipping Weight 112.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEngine Trash
  • Engine/Motor TypeGas
  • Inlet2" NPT
  • Outlet2" NPT
  • HP4.8
  • Engine Size163cc
  • Engine BrandHonda GX160 OHV
  • Tank Capacity3.28 qt.
  • Length25-13/16"
  • Width19-5/8"
  • Height20-5/8"
  • Material of ConstructionAluminum
  • Impeller MaterialHigh Chrome
  • Impeller TypeSemi-Open
  • Seal MaterialBuna N
  • Solids Handling Capacity1"
  • Max. Pressure42.4 psi
  • Engine RPM3600
  • Max. Head98 ft.
  • Max. Suction Lift26 ft.
  • Casing AdapterHigh Chrome
  • Volute/Wear PlateSpheroid Graphite Ductile Iron
  • Mechanical SealSilicon Carbide, Buna N
  • Check ValveBuna N
  • Roll Bar FrameSteel
  • Number of Impellers1
  • Temp. Range35 Degrees to 105 Degrees F
  • Ignition TypeRecoil-Start
  • Sensor TypeLow Oil
  • Self-PrimingYes
  • ApplicationTrash
  • Agency ComplianceEPA and CARB Certified Engine
  • GPM of Water @ 10 Ft. of Head182
  • GPM of Water @ 20 Ft. of Head174
  • GPM of Water @ 30 Ft. of Head164
  • GPM of Water @ 40 Ft. of Head155
  • GPM of Water @ 50 Ft. of Head142
  • GPM of Water @ 60 Ft. of Head125
  • GPM of Water @ 70 Ft. of Head103
  • GPM of Water @ 80 Ft. of Head75
  • GPM of Water @ 90 Ft. of Head37
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Portable Engine-Driven Solids-Handling Pumps
Provide fast, efficient liquid transfer and dewatering. Can be used in remote locations, above or below water level.
Trash
Easily handle water containing stones, sticks, and other solids, up to 25% by volume (including sewage and wastewater). Clog-resistant impellers. 2 pipe nipples included.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I used this pump during Hurricane Sandy cleanup and this pump is a beast.Easy to use and pumped out over 11,000 gallons per hour....amazing quality July 18, 2013
  • 2015-06-29T19:39:46.630-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11G237, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about Papabrian is loaded.
Additional information about Papabrian could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Unfortunately due to the variables of suction length, discharge length, hose size, and water quality, the manufacturer has no hard data or studies on how long the gas supply will last during operation.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:35.048-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11G237, prod, sort_default
1 of 1
  • 2015-06-29T19:41:35.050-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11G237, prod, sort_default
1 of 1