Skip Content

Pump,Engine Driven close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pump, Engine Driven

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4VV70
  • Mfr. Model # 4VV70
  • UNSPSC # 40151503
  • Catalog Page # 3698
  • Shipping Weight 134.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • Inlet 3" NPT
  • Outlet 3" NPT
  • HP 8
  • Engine Size 242cc
  • Engine Brand Honda OHV
  • Tank Capacity 6.4 qt.
  • Length 26-1/2"
  • Width 19"
  • Height 24"
  • Material of Construction Aluminum
  • Impeller Material Cast Iron
  • Impeller Type Semi-Open
  • Seal Material Buna N, Silicon Carbide
  • Solids Handling Capacity 1-1/8"
  • Max. Pressure 39 psi
  • Engine RPM 3600
  • Max. Head 90 ft.
  • Max. Suction Lift 25 ft.
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast-Iron
  • Mechanical Seal Silicon Carbide, Buna N
  • Check Valve Buna N
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Temp. Range 35 Degrees to 105 Degrees F
  • Ignition Type Recoil-Start
  • Sensor Type Low Oil
  • Application Trash
  • Agency Compliance EPA and CARB Certified Engine
  • Includes 2 Steel Pipe Nipples for Suction and Discharge
  • GPM of Water @ 10 Ft. of Head 320
  • GPM of Water @ 20 Ft. of Head 305
  • GPM of Water @ 30 Ft. of Head 280
  • GPM of Water @ 40 Ft. of Head 250
  • GPM of Water @ 50 Ft. of Head 225
  • GPM of Water @ 60 Ft. of Head 170
  • GPM of Water @ 70 Ft. of Head 125
  • GPM of Water @ 80 Ft. of Head 68
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


The engine-driven centrifugal pump provides fast, efficient liquid transfer and dewatering. It can be used in remote locations, above or below water level.

The pump easily handles water containing stones, sticks, and other solids, up to 25% by volume (including sewage and wastewater). Designed with clog-resistant impellers.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 4VV70

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.