Skip Content

Electric Pallet Lifter,2200 lb.,27 in. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Pallet Lifter, 2200 lb., 27 in. W

Price $4,006.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PLH8
  • Mfr. Model # 2PLH8
  • UNSPSC # 24101505
  • Catalog Page # 1483
  • Shipping Weight 417.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton scissor pallet trucks are designed for lifting and transporting open-bottom skids, bins, and other objects on firm and level surfaces. Dayton scissor pallet trucks should not be used with traditional pallets that have stringer boards nailed to the bottom that might restrict the movement of the scissor legs. Infinitely adjustable Electric Hydraulic lift with single stage lift cylinder includes a hydraulic pump safety by-pass valve to protect the pump if load is greater than 2200 lbs. Unit must lift and lower reliably for a minimum of
10000 cycles, both manually and by electric actuation.

View More

Technical Specs

  • Item Electric/Manual Pallet Lifter
  • Load Capacity 2200 lb.
  • Fork Height Raised 31-1/2"
  • Fork Height Lowered 3-3/8"
  • Fork Length 46"
  • Overall Length 61-3/4"
  • Overall Width 27"
  • Overall Height 48-1/4
  • Caster Wheel Dia. 7"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Tilting Deg. Non-Tilting
  • Width Across Forks 27"
  • Width Between Forks 14-3/8"
  • Finish Powder Coated
  • Color Red/Black
  • Includes Deep Cycle External Battery Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.