Skip Content

Electric Winch,1-1/3HP,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electric Winch, 1-1/3HP, 115VAC

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 14L042
  • Mfr. Model # 14L042
  • UNSPSC # 24101608
  • Catalog Page # N/A
  • Shipping Weight 32.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Winch
  • Voltage Rating 115VAC
  • Motor HP 1-1/3
  • Gear Type Spur Gear
  • 1st Layer Line Pull 2700 lb.
  • Full Load Line Speed 2.5 fpm
  • Full Load Amps 10
  • Clutch Release No
  • Clutch Type None
  • Pulley Block No
  • Included Rope Dia. 7/32"
  • Included Rope Length 50 ft.
  • Mechanical Brake Yes
  • Overall Length 10-13/16"
  • Overall Width 8-11/16"
  • Overall Height 7-7/8"
  • No Load Line Speed 2.5 fpm
  • Gear Ratio 586:1
  • 1st Layer Line Speed 2.5 fpm
  • Rope Material Wire
  • Control Pendant Cord Length 9-1/2 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.