Skip Content

Electric Unit Heater, Vertical or Horizontal, Voltage 208/240, 45/60 kW, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Unit Heater, Vertical or Horizontal, Voltage 208/240, 45/60 kW, 3 Phase

Price $4,756.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TDH6
  • Mfr. Model # 4TDH6
  • UNSPSC # 40101814
  • Catalog Page # 3834
  • Shipping Weight 212.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fan-forced heater provides even air distribution for auxiliary, supplemental, or primary heating in large exposed areas. Automatic thermal reset protects helps prevent damage if normal operating temperatures are exceeded. Heavy-duty, totally enclosed motors. Ceiling- or wall-mount. Thermostat required.

Note: Wall-mounted or unit-mounted thermostat required; sold separately.

View More

Technical Specs

  • Item Electric Unit Heater
  • Voltage 208/240
  • kW 45/60
  • BtuH 153,600/204,700
  • Phase 3
  • Amps AC 125.0/144.6
  • Hz 60
  • Mounting Type Vertical or Horizontal
  • Temp. Rise 60 to 45 Degrees F
  • Air Flow 3400 cfm
  • Width 30-1/2"
  • Depth 14-1/2"
  • Height 35-1/2"
  • Max. Mounting Height 35 ft.
  • Horizontal Air Throw 50 ft.
  • Vertical Floor Coverage 75 ft.
  • Vertical Mounting H 31 ft.
  • Housing Material 18 ga. Steel
  • Housing Finish Neutral Gray Powder Coated
  • Contactor Coil Voltage 24
  • Features Totally Enclosed, Single Speed, Ball Bearing, Thermal Protected Fan Motor, Manual Reset Linear Thermal Protector
  • Standards ETL
  • Includes Adjustable Air Outlet Louvers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.