Skip Content

Electric Unit Heater, Vertical or Horizontal, Voltage 208/240, 3.7/5.0 kW, 1 or 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Unit Heater, Vertical or Horizontal, Voltage 208/240, 3.7/5.0 kW, 1 or 3 Phase

TM

Price $467.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YU62
  • Mfr. Model # 2YU62
  • UNSPSC # 40101819
  • Catalog Page # 3834
  • Shipping Weight 25.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton Heavy-Duty Electric Heater is designed for continuous or intermittent use in factories, warehouses, public buildings, stock rooms, service stations, any large or exposed areas, or additions. Each heater can be installed for use in downflow or horizontal applications. Its features include an aluminum finned, copper clad steel sheath heating element, and an advanced inlet louver design to draw cool air across the heating element for a more efficient operation.

View More

Technical Specs

  • Item Electric Unit Heater
  • Voltage 208/240
  • kW 3.7/5.0
  • BtuH 12,600/17,000
  • Phase 1 or 3
  • Amps AC 18.0/21.0
  • Hz 60
  • Mounting Type Vertical or Horizontal
  • Temp. Rise 45 Degrees F
  • Air Flow 350 cfm
  • Width 14"
  • Depth 8-1/2"
  • Height 16"
  • Max. Mounting Height 8 ft.
  • Horizontal Air Throw 12 ft.
  • Vertical Floor Coverage 18 ft.
  • Vertical Mounting H 9 ft.
  • Housing Material 20 ga. Steel
  • Housing Finish Neutral Gray Powder Coated
  • Contactor Coil Voltage 208/240
  • Features Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
  • Manufacturers Warranty Length 1 Year
  • Standards UL/CUL
  • Includes Adjustable Air Outlet Louvers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.