Skip Content

 
Electric Space Htr,Fan Forced,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Space Heater

DAYTON


Technical Specs

  • ItemElectric Space Heater 
Heater Type
Please Select
Oscillating/Non-Oscillating
Please Select
Voltage
Please Select
Watts
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Heater Type
Oscillating/Non-Oscillating
Voltage
Watts
Height
Width
Availability
Price
Qty
3VU37
Fan Forced
Non-Oscillating
120
1500/1000
5-1/2"
4-1/4"

$81.65 / each

Electric Space Heater,Fan Forced,120V,
Catalog Page #  4273 

Price: $81.65 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/1000
  • Height5-1/2"
  • Width4-1/4"
  • Depth6"
1VNW9
Fan Forced
Non-Oscillating
120
1500/1000/650
10-7/8"
7-3/4"

$65.35 / each

Electric Space Htr,Fan Forced,120V
Catalog Page #  4273 

Price: $65.35 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/1000/650
  • Height10-7/8"
  • Width7-3/4"
  • Depth7-1/4"
3VU33
Fan Forced
Non-Oscillating
120
1500/1300
16"
8"

$89.70 / each

Electric Space Heater,Fan Forced,120V,
Catalog Page #  4274 

Price: $89.70 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/1300
  • Height16"
  • Width8"
  • Depth10"
1VNY2
Fan Forced
Non-Oscillating
120
1500/750
10-3/8"
15-3/8"

$99.65 / each

Electric Fan Forced Space Htr,120V
Catalog Page #  4273 

Price: $99.65 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/750
  • Height10-3/8"
  • Width15-3/8"
  • Depth5"
3VU34
Fan Forced
Non-Oscillating
208/240
4000/3000
14"
10-3/4"

$177.00 / each

Electric Space Htr,Fan Forced,208/240V
Catalog Page #  4274 

Price: $177.00 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage208/240
  • Watts4000/3000
  • Height14"
  • Width10-3/4"
  • Depth10-3/4"
3VU35
Fan Forced
Non-Oscillating
208/240
4800/3600
14"
10-3/4"

$185.25 / each

Electric Space Htr,Fan Forced,208/240V
Catalog Page #  4274 

Price: $185.25 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage208/240
  • Watts4800/3600
  • Height14"
  • Width10-3/4"
  • Depth10-3/4"
3VU36
Fan Forced
Non-Oscillating
240/208
5600/4200
15-7/8"
11-1/2"

$209.25 / each

Electric Space Htr,Fan Forced,240/208V
Catalog Page #  4274 

Price: $209.25 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage240/208
  • Watts5600/4200
  • Height15-7/8"
  • Width11-1/2"
  • Depth11-1/2"
1VNX1
Fan Forced
Oscillating
120
1500/900
10-7/8"
8-1/2"

$90.75 / each

Electric Space Htr,Fan Forced,120V
Catalog Page #  4273 

Price: $90.75 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingOscillating
  • Voltage120
  • Watts1500/900
  • Height10-7/8"
  • Width8-1/2"
  • Depth7-7/8"
3VU31
Fan Forced/Radiant
Non-Oscillating
120
1500/900/600
15"
11-1/2"

$111.90 / each

Electric Space Htr,Fan Forced/Radnt,120V
Catalog Page #  4274 

Price: $111.90 / each

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced/Radiant
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/900/600
  • Height15"
  • Width11-1/2"
  • Depth11"