Skip Content

Electric Space Htr,Fan Forced,208/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Space Htr, Fan Forced, 208/240V

Price $185.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VU35
  • Mfr. Model # 3VU35
  • UNSPSC # 40101819
  • Catalog Page # 4274
  • Shipping Weight 13.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage208/240
  • Watts4800/3600
  • Height14"
  • Width10-3/4"
  • Depth10-3/4"
  • Hz60
  • Phase1
  • Amps AC20.0/17.3
  • kW4.8/3.6
  • BtuH Output16,380/12,285
  • Cord Length72"
  • NEMA Plug Configuration6-30P
  • ColorRed
  • Number of Heat Settings1
  • FeaturesAuto Overheat Shut Off Protection, Power Indicator Light, Thermostat
  • Manufacturers Warranty Length1 yr.
  • StandardsUL/CUL
  • Includes3-Prong Grounded Plug, Steel Intake and Discharge Grilles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Single-phase thermostat-controlled unit helps keep workers warm and comfortable in the cold, wherever an electrical source is available. Features auto-overheat protection, power indicator light, 72" cord, and 3-prong grounded plug. Steel intake and discharge grilles.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great for average garage I got this for my garage and it takes a while to heat the entire area. My garage is probably to large for this heater, but it does get the job done. Overall, I'm happy with this heater. March 22, 2012
  • 2015-08-31T19:47:18.602-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3VU35, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Jagger is loaded.
Additional information about Jagger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The supplier provides the following information about the heater.

These heaters are for floor or flat surface mounting, but can be mounted on wall or ceiling with
proper anchoring provisions.

For general operation, set rocker switch
to the “AUTO” position. The heater fan
and heating coil will continue to cycle
according to the thermostat setting. For
no heat, turn the thermostat knob to
full counterclockwise position.
With fan in “ON” position, fan will be
always on regardless the thermostat.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:04:13.099-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VU35, prod, sort_default
1 of 1
  • 2015-08-31T20:04:13.103-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VU35, prod, sort_default
1 of 1