Skip Content

 
Electric Radiant Ceiling Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Radiant Ceiling Heater


Technical Specs

  • Item Electric Radiant Ceiling Heater 
  • Phase
  • Mounting Type T Bar Ceilings 
  • Width 24" 
  • Height 1" 
Voltage
Please Select
kW
Please Select
BtuH
Please Select
Amps
Please Select
Length
Please Select
Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • dayton heaters 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Voltage
kW
BtuH
Amps
Length
Watts
Price
Qty
Please use Qty box to add item(s) to cart.
2YU50
120
0.375
1280
3.1
24"
375

$275.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $275.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 120
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 3.1
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
2YU54
120
0.750
2560
6.2
48"
750

$424.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $424.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 120
  • kW 0.750
  • BtuH 2560
  • Phase 1
  • Amps 6.2
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
2YU53
208
0.375
1280
3.1
24"
375

$285.75 / each

Enter location to check availability
Catalog Page #  3835 

Price $285.75 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 208
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 3.1
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
2YU57
208
0.750
2560
3.6
48"
750

$424.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $424.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 208
  • kW 0.750
  • BtuH 2560
  • Phase 1
  • Amps 3.6
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
2YU51
240
0.375
1280
1.6
24"
375

$300.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $300.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 240
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 1.6
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
2YU55
240
0.750
2560
3.1
48"
750

$429.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $429.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 240
  • kW 0.750
  • BtuH 2560
  • Phase 1
  • Amps 3.1
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
2YU52
277
0.375
1280
1.4
24"
375

$283.75 / each

Enter location to check availability
Catalog Page #  3835 

Price $283.75 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 277
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 1.4
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
2YU56
277
0.750
2560
1.4
48"
750

$424.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $424.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 277
  • kW 0.750
  • BtuH 2560
  • Phase 1
  • Amps 1.4
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More