Skip Content

Radiant Ceiling Heater,240V,2560 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Radiant Ceiling Heater, 240V, 2560 BtuH

Price $421.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YU55
  • Mfr. Model # 2YU55
  • UNSPSC # 40101819
  • Catalog Page # 4281
  • Shipping Weight 28.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Radiant Ceiling Heater
  • Mounting TypeT Bar Ceilings
  • Watts750
  • BtuH2560
  • Voltage240
  • Phase1
  • Amps3.1
  • Length48"
  • Width24"
  • Height1"
  • FinishBirch White Baked Enamel Electrostatic Painting
  • Hz60
  • kW0.750
  • FeaturesT-Bar Grip Clips
  • StandardsUL & CUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

amp draw of unit

unit is rated at 750 watt at 240 volt and is stated that is draws 6.2 amps, when you do the math the unit draws 3.1 amps. Which is right
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Bireley is loaded.
Additional information about Bireley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater should draw 3.1 amps @ 240 volts. I have submitted documents to correct the description.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:38:58.500-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YU55, prod, sort_default
1 of 1
  • 2015-04-17T19:38:58.502-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YU55, prod, sort_default
1 of 1