Skip Content

 
Electric Pallet Jack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Pallet Jack


Technical Specs

  • Fork Height Lowered 3" 
  • Voltage 24 
  • Wheel Material Polyurethane 
Load Capacity
Please Select
Fork Height Raised
Please Select
Fork Length
Please Select
Fork Width
Please Select
Lifting Height Max.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Fork Height Raised
Fork Length
Fork Width
Lifting Height Max.
Price
Qty
Please use Qty box to add item(s) to cart.
32H818
3000 lb.
7-1/2"
45"
27"
7-1/2"

$5,355.00 / each

Enter location to check availability
Catalog Page #  1471 

Price $5,355.00 / each

Technical Specs

  • Load Capacity 3000 lb.
  • Fork Height Lowered 3"
  • Fork Height Raised 7-1/2"
  • Fork Length 45"
  • Fork Width 27"
  • Voltage 24
  • Lifting Height Max. 7-1/2"
  • Wheel Material Polyurethane
2LEB8
3300 lb.
7-11/16"
48"
6-5/16"
7-11/16"

$6,104.00 / each

Enter location to check availability
Catalog Page #  1471 

Price $6,104.00 / each

Technical Specs

  • Load Capacity 3300 lb.
  • Fork Height Lowered 3"
  • Fork Height Raised 7-11/16"
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Voltage 24
  • Lifting Height Max. 7-11/16"
  • Wheel Material Polyurethane
2LEB9
4500 lb.
7-11/16"
48"
6-5/16"
7-11/16"

$8,405.00 / each

Enter location to check availability
Catalog Page #  1471 

Price $8,405.00 / each

Technical Specs

  • Load Capacity 4500 lb.
  • Fork Height Lowered 3"
  • Fork Height Raised 7-11/16"
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Voltage 24
  • Lifting Height Max. 7-11/16"
  • Wheel Material Polyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More